R116.11
Ex VAT
R133.53
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Vests from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Stay visible in low-light working conditions with these Class 2 hi-vis waistcoats. Ideal for wear in areas where forklift trucks and other vehicles operate, these waistcoats feature two bands of reflective tape around the waist and one band around the 'brace' shoulder area in a 2 Band & Brace pattern.
Designed to suit a diverse workforce, these hi-vis vests are available in inclusive sizes, from medium to 6XL to ensure everyone is protected.
Features and Benefits
• Manufactured from polyester for a robust product finish
• 2 Band & Brace reflective tape design for enhanced visibility in low lighting conditions
• Hook and loop closure type for quick and easy fitting
• Available in either yellow or orange in a wide range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 + A1:2016 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Hook & Loop |
Colour | Yellow |
EAN | 5036140488175 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | 2XL |
Standards Met | Class 3 ENISO 20471:2013 |
UNSPSC Code | 46181531 |