noscriptHalo Hi-Vis Trousers, EN20471, Yellow, 5XL 9624768X | Cromwell Tools
logo

Halo

Hi-Vis Trousers, EN20471, Yellow, 5XL

SKU:

HAL9624768X

MPN:

9624768X

R447.33

Ex VAT

R514.43

Inc VAT

IN STOCK (50+)

    Product Details

    These Hi-Vis Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These waterproof hi-vis over trousers from the Halo® safety range are a practical solution when working in low-lighting and wet conditions. Adjustable at the leg and secure around the waist thanks to the elasticated waistband, they allow easy access to your own trousers for convenient protection.


    Features and Benefits
    • Elasticated waist for a comfortable and secure fit
    • Manufactured from polyester for resilience and product longevity
    • Two reflective tape strips around the ankles bolsters visibility
    • Press studs for adjustability on the hem of the leg
    • Convenient through pocket gives you free access to your own pocket
    • Available in either yellow or orange in an array of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013 Class 1
    • EN 343:2003 3:1
    • RIS-3278-TOM (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140489370

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    Product Type

    Trousers

    Size

    5XL

    Standards Met

    EN 343 3:1 EN ISO 20471:2013

    UNSPSC Code

    46181531