logo

Halo

Hi-Vis Rip-Stop Trousers, EN20471, Yellow, Large

SKU:

HAL9627410L

MPN:

9627410L

R510.89

Ex VAT

R587.52

Inc VAT

IN STOCK (24)

    Product Details

    These Hi-Vis Rip-Stop Heavy-Duty Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Extremely durable and with a long service life, Ripstop hi-vis trousers from the Halo® safety range provide quality work wear for low-lighting conditions and wet weather.


    Reinforced Ripstop material reduces the risk of fabric tears when caught on a sharp edge. If a rip does occur, it stays localised and doesn't spread to the rest of the garment to maintain EN 20471 protection.


    Features and Benefits
    • Elasticated waist provides a secure and comfortable fit
    • Ripstop polyester material provides a heavy-duty garment with minimal tear risks
    • Taped seams reinforce the stitching for a reliable and durable product
    • Two reflective bands around either ankle ensures optimum visibility in low light working conditions
    • Press studs at the ankles allow for adjustability to provide a more comfortable fit
    • A convenient through pocket gives quick access to your own pocket
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 20471:2013 Class 1
    • EN 343:2003 3:1
    • RIS-3279-TOM (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140489875

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    Product Type

    Trousers

    Size

    L

    Standards Met

    EN20471 EN343

    UNSPSC Code

    46181531

    Waist Size

    34-36in.