noscriptHalo Hi-Vis Breathable Trousers, EN20471, Orange , Large 9624047H | Cromwell Tools
logo

Halo

Hi-Vis Breathable Trousers, EN20471, Orange , Large

SKU:

HAL9624047H

MPN:

9624047H

R997.33

Ex VAT

R1146.93

Inc VAT

IN STOCK (50+)

    Product Details

    These Breathable Hi-Vis Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured from polyester fabric, the hi-vis trousers from the Halo® PPE range are ideal for outdoor use. The permeable material prevents discomfort during warmer weather, while the PU coating provides a waterproof layer to protect against the wet and rain. Available in sizes from small to 4XL, Halo® breathable hi-vis trousers are an excellent safety solution for a diverse workforce.


    Features and Benefits
    • Comfortable and secure fit with elasticated waitsband and light, breathable construction
    • Polyester material is breathable whilst PU coating is weatherproof to keep wearers cool in the heat and dry in the wet
    • Two reflective bands around each leg ensure excellent visibility during low-lighting conditions
    • Elasticated waistband provides a secure fit and allows for freedom of movement
    • Studded ankles provide customised user fitting
    • Available in hi-vis yellow and orange to suit your requirements


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013
    • EN 343:2003 3:2
    • RIS-3278-TOM - Orange only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140487901

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    Product Type

    Trousers

    Size

    L

    Standards Met

    EN ISO 20471:2013 RIS3278TOM

    UNSPSC Code

    46181531

    Waist Size

    34-36in.