logo

Halo

Hi-Vis T-Shirt, 3XL, Yellow, Polyester, EN20471

SKU:

HAL9627429G

MPN:

9627429G

R308.00

Ex VAT

R354.20

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Breathable T-Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Combine safety and comfort with hi-vis T-shirts from Halo®. Available in both yellow and orange, both colours meet EN20471 standards, while the orange T-shirts meet Rail Industry Safety Standards, RIS-3279-TOM.


    Designed to offer a wide range of sizing options, the Halo® safety range aims to protect every size and every shape to keep your team visible in all lighting conditions.


    Features and Benefits
    • Breathable material reduces heat build-up and improves comfort
    • Manufactured from polyester for bolstered durability and product longevity
    • Boasts a 2 Band & Brace reflective tape design to optimise visibility in low light working conditions
    • Short sleeve design keeps you cool in warmer climes and is ideal for layering
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 20471:2013 + A1:2016
    • RIS-3279-TOM (Orange Only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140490185

    ECLASS Code

    40010302

    Gender

    Unisex

    Material

    Polyester

    Product Type

    T-Shirt

    Size

    3XL

    Standards Met

    EN20471

    UNSPSC Code

    46181531