R771.22
Ex VAT
R886.90
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band and Brace Hi-Vis Sweatshirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Durable with a lightweight polyester construction, these hi-vis sweatshirts from the Halo® safety range are ideal for warmth in colder working environments, but also provide effective layering when worn alongside other hi-vis garments.
The 2 Band & Brace silver reflective tape design intersects around the chest, waist, back sleeves and shoulders provides effective visibility in all lighting conditions, while the long-sleeve design brings additional warmth to the wearer.
Features and Benefits
• Constructed from polyester for breathability and optimum comfort
• Polyester construction makes for a durable yet lightweight product
• 2 Band & Brace reflective tape design ensures maximum visibility
• Elasticated cuffs to prevent the ingress of dirt whilst allowing for full movement
• Long sleeves for bolstered protection of the arms
• Available in orange and yellow to suit your preferences and needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 + A1:2016
• RIS-3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140488977 |
Gender | Unisex |
Material | Polyester |
Size | 2XL |
Standards Met | EN ISO 20471 |
UNSPSC Code | 46181529 |