logo

Halo

Hi-Vis Polo Shirt, Yellow, XL, Short Sleeve, EN20471

SKU:

HAL9627436N

MPN:

9627436N

R359.33

Ex VAT

R413.23

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Breathable Polo Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Stay safe and comfortable with a breathable hi-vis polo shirt from the Halo® safety range. Designed to allow air to flow around the body and prevent the build-up of heat and sweat, these polo shirts are ideal for warmer working environments or as an additional hi-vis layer.


    Designed to suit a diverse workforce, the Halo® breathable polo shirt is available in an inclusive range of sizes, from small to 4XL.


    Features and Benefits
    • Lightweight design keeps you cool in warmer climes
    • Manufactured from polyester to ensure durability and product resilience
    • 2 Band & Brace reflective tape design to ensure maximum visibility in low light working conditions
    • Three buttons in the collar area for a secure fit
    • Padded collar for additional comfort when wearing
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013
    • RIS-3279-TOM (Orange Only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Yellow

    EAN

    5036140490277

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Polo Shirt

    Size

    XL

    Sleeve Type

    Short Sleeve

    Standards Met

    EN ISO 20471:2013

    UNSPSC Code

    46181531