logo

Halo

Hi-Vis Polo Shirt, Orange, Large, Short Sleeve, EN20471

SKU:

HAL9627439R

MPN:

9627439R

R359.33

Ex VAT

R413.23

Inc VAT

IN STOCK (50+)

    Product Details

    These 2 Band & Brace Hi-Vis Breathable Polo Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Stay safe and comfortable with a breathable hi-vis polo shirt from the Halo® safety range. Designed to allow air to flow around the body and prevent the build-up of heat and sweat, these polo shirts are ideal for warmer working environments or as an additional hi-vis layer.


    Designed to suit a diverse workforce, the Halo® breathable polo shirt is available in an inclusive range of sizes, from small to 4XL.


    Features and Benefits
    • Lightweight design keeps you cool in warmer climes
    • Manufactured from polyester to ensure durability and product resilience
    • 2 Band & Brace reflective tape design to ensure maximum visibility in low light working conditions
    • Three buttons in the collar area for a secure fit
    • Padded collar for additional comfort when wearing
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013
    • RIS-3279-TOM (Orange Only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140490307

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Polo Shirt

    Size

    L

    Sleeve Type

    Short Sleeve

    Standards Met

    EN ISO 20471:2013 RIS-3279-TOM

    UNSPSC Code

    46181531