logo

Halo

Hi-Vis Polo Shirt, Orange, 2XL, Short Sleeve, EN20471

SKU:

HAL9624738J

MPN:

9624738J

R356.89

Ex VAT

R410.42

Inc VAT

IN STOCK (47)

    Product Details

    These 2 Band & Brace Hi-Vis Polo Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These 2 Band & Brace hi-vis polo shirts are lightweight, comfortable and ideal for layering with other hi-vis clothing.


    Features and Benefits
    • Lightweight for user comfort when wearing
    • Polyester construction makes for a durable product
    • 2 Band & Brace reflective tape design for optimum visibility in low light work environments
    • Three buttons on the collar area to provide an easy closure
    • Short sleeve design allows for for maximum manoeuvrability
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN ISO 20471:2013 + A1:2016
    • RIS-3279-TOM (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140488892

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Polo Shirt

    Size

    2XL

    Sleeve Type

    Short Sleeve

    Standards Met

    EN20471 RIS-3279-TOM

    UNSPSC Code

    46181531