R847.71
Ex VAT
R974.87
Inc VAT
Product Details
Product Specification
Product Documents
These hi-visibility yellow and orange bomber jackets are perfect for safety and protection against the elements. Closed with a zipper and snap buttons, these jackets are designed to keep the wind and rain out, keeping the wearer comfortable and visible.
Features and Benefits
• Internal and external pockets for safe storage
• Zips up to the chin for added neck protection
• Silver reflective tape banding on the sleeves, body, shoulders, and back
Typical Applications
• Night work
• Nighttime road works
• Adverse weather conditions
• Construction works
• Road traffic accident scenes
Standards
• CE 0321
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3
Notes
• Silver banding 5cm wide
• Available in Orange and yellow
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Yellow |
EAN | 5036140462045 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | SFJ02 |
Product Type | Bomber Jacket |
Size | XL |
Standards Met | Class 3, ENISO 20471:2013 |
UNSPSC Code | 46181531 |