R184.80
Ex VAT
R212.52
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Sitesafe® disposable bouffant cap completely covers hair to prevent product contamination. Soft polypropylene is comfortable and lightweight, making it the ideal choice for extended wear.
Features and Benefits
• Lightweight polypropylene provides secure protection without discomfort
• Stitched elasticised edge for a good seal and comfortable fit
• One size fits all hair lengths
Typical Applications
• Food preparation and handling
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White |
EAN | 5036140327030 |
Material | Polypropylene |
Pack Quantity | 100 |
Product Type | Bouffant Cap |
Size | One Size |
UNSPSC Code | 42131604 |