R106.30
Ex VAT
R122.24
Inc VAT
Product Details
Product Specification
Single-use disposable beard masks are used widely in food manufacturing applications. Ideal for protecting against facial hair contamination, these easy-to-attach masks provide simple and comfortable protection.
Features and Benefits
• Elasticated fastening to suit all head sizes
• Prevents facial hair contamination of food products
• Allows airflow to the user for comfort during prolonged wear
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Blue |
EAN | 5036140326927 |
Material | Polypropylene |
Pack Quantity | 100 |
Product Type | Beard Cover |
Size | One Size |
UNSPSC Code | 42131604 |