noscriptSitesafe General Handling Gloves, White, Uncoated Coating, Cotton Liner, Size 10 SSF9613020K | Cromwell Tools
logo

Sitesafe

General Handling Gloves, White, Uncoated Coating, Cotton Liner, Size 10

SKU:

SSF9613020K

MPN:

SSF9613020K

R125.89

Ex VAT

R144.77

Inc VAT

IN STOCK (50+)

    Product Details

    These lightweight stockinette gloves are widely used for delicate handling. Highly breathable and made from 48% cotton, they also make excellent glove liners.


    Features and Benefits
    • Lightweight and breathable for continuous use
    • Flexible material allows for natural hand movement
    • Knitwrist cuff type ensures maximum comfort


    Standards
    • CE Category I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Uncoated

    Colour

    White

    EAN

    5036140363397

    Liner Material

    Cotton

    Size

    10

    UNSPSC Code

    46181504