SKU:
TFF9612212E
MPN:
N10658E
R852.48
Ex VAT
R980.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of 13 gauge cut B lined gloves possess a PU palm coating for excellent grip when handling dry or slightly damp components. Available in a range of sizes, each set of gloves come as a pack of 12 and boast elasticated wrist cuffs.
Features and Benefits
• Grey PU palm coating provides excellent dexterity and dry grip
• Available in a range of sizes to suit your exact requirements
• Elasticated cuff keeps the glove firmly in place whilst still allowing superior dexterity
• Supplied in packs of 12 to ensure you have an ample amount to than for visiting personnel or replacements when the product has been worn down
• 13 gauge cut B liner ensures optimum protection against cuts and abrasions
• Comes in packs of 12
Typical Applications
• Medium risk environments
Standards
• EN420:2003+A1:2009
• EN388:2016 4.X.4.2.B
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140464643 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Pack Quantity | 12 Pairs |
Size | 8 |
UNSPSC Code | 46181536 |