noscriptTuffsafe Cut Resistant Gloves, Green/Grey, EN388: 2003, 4, 5, 4, 3, PU Palm, HPPE Liner, Size 7 | Cromwell Tools
logo

Tuffsafe

Cut Resistant Gloves, Green/Grey, EN388: 2003, 4, 5, 4, 3, PU Palm, HPPE Liner, Size 7

SKU:

TFF9614871B

R124.57

Ex VAT

R143.26

Inc VAT

IN STOCK (3)

    Product Details

    These PU coated safety gloves offer level 5 cut-resistance for hand protection in high-risk working environments. Made with a blend of high-performance polyethylene and glass fibres, these gloves are ideal for use when interacting with sharp blades, edges, or burrs in dry working environments.


    Features and Benefits
    • Colour-coded Green to indicate the highest level of cut protection
    • Elasticated knit wrist for secure fitting
    • Coated wrist for arterial protection


    Typical Applications
    • Designed for handling dry components that have sharp edges or burrs


    Standards
    • EN388
    • EN420:2003 + A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Green Grey

    EAN

    5036140391901

    ECLASS Code

    40011201

    EN388

    EN388: 2003

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    5

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    7

    UNSPSC Code

    46181536