noscriptCut D PU Palm Coated Gloves | Cromwell Tools
logo

Tuffsafe

Cut D PU Palm Coated Gloves

5 Variations

These polyurethane coated gloves are ideal for use in high risk areas. Available in a range of sizes, the gloves are comprised of a 13 gage cut level D liner, a polyurethane coated palm, an elasticated cuff and reinforcement in the thumb crotch area.

Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• Elasticated cuffs ensure excellent dexterity and keep the gloves in place when wearing
• Available in an array of sizes to suit your requirements
• Additional thumb crotch support provides extra protection in high wear areas

Typical Applications
• High risk applications
• Handling

Standards
• CE Category II
• EN 388:2016 4.X.4.2.D.
• EN420:2003+A1:2009
• Dexterity level: 5