noscriptCAT II Cut-Resistant Gloves, Nitrile Foam Coated, Green/Black | Cromwell Tools
logo

Tuffsafe

CAT II Cut-Resistant Gloves, Nitrile Foam Coated, Green/Black

4 Variations

These category 2 gloves are ideal for handling greasy and oily components that pose a cut risk. The nitrile foam palm coating offers excellent water and oil resistance to make handling tasks easier and safer.

Features and Benefits
• Colour-coded Green to indicate highest protection level of cut protection
• Constructed with a 13 gauge High-Performance Polyethylene for flexibility
• Strong and durable materials for an economic solution

Typical Applications
• Goods In
• Picking and packing
• Assembly
• Fabrication

Standards
• CE certified
• EN420:2003 + A1:2009
• EN388 4.5.4.2

Notes
• For maximum operator protection use in conjunction with cut-resistant sleeves (available separately)