R308.00
Ex VAT
R354.20
Inc VAT
Product Details
Product Specification
Product Documents
These Baseball Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Avoid knocks and bumps in the workplace with these baseball cap-style bump caps. Designed to absorb and dissipate minor impacts, these caps feature fully washable covers to maintain hygiene.
Features and Benefits
• Lightweight and breathable for user comfort
• Manufactured from durable polyester for product longevity
• Strap adjustment for a secure fit
• Reduced sized peak for improved upward vision
• Fully washable covers to maintain hygiene
• Made in Germany for high-quality production
• Available in various colours to suit your needs
Standards
• Halo® products are BSI tested
• EN 812:2012
Warnings
• Does not offer protection against large impacts or falls from a height
Attribute | Value |
---|---|
Adjustment Type | Strap |
Brand | Halo |
Colour | Royal Blue |
EAN | 5036140490574 |
Fits Head Size | 54cm to 59cm |
Outer Material | Polyester |
Peak Style | Standard Peak |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |