SKU:
TFF9580010K
R6.70
Ex VAT
R7.71
Inc VAT
Product Details
Product Specification
Hexagonal foam plugs. Supplied as pairs, individually packed in polythene pouches. Individually wrapped plugs.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 5036140210080 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
Pack Quantity | 1 Pair |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Hexagonal |
Single Number Rating (SNR) | 29dB |
Standards Met | EN 352-2:2002 Tested and approved by INSPEC |
UNSPSC Code | 46181901 |