R356.89
Ex VAT
R410.42
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Polo Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These 2 Band & Brace hi-vis polo shirts are lightweight, comfortable and ideal for layering with other hi-vis clothing.
Features and Benefits
• Lightweight for user comfort when wearing
• Polyester construction makes for a durable product
• 2 Band & Brace reflective tape design for optimum visibility in low light work environments
• Three buttons on the collar area to provide an easy closure
• Short sleeve design allows for for maximum manoeuvrability
• Available in either yellow or orange in a range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 + A1:2016
• RIS-3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140488748 |
Gender | Unisex |
Material | Polyester |
Product Type | Polo Shirt |
Size | M |
Sleeve Type | Short Sleeve |
Standards Met | EN20471 |
UNSPSC Code | 46181531 |