R174.39
Ex VAT
R200.55
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty leather welding gauntlets offer a superb feel and good durability for precision welding.
Features and Benefits
• 360mm overall length for further arm protection
• Manufactured from soft high quality nappa leather palm and stiff 150mm chrome leather cuff for excellent durability
Standards
• EN420 (Dexterity) Level 5
• CE approved to EN12477 (new standard supersedes EN407, EN388, EN420 & EN1149-2)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Grey |
EAN | 5036140250505 |
Material | Leather |
Overall Length | 360mm |
Size | 10 |
Standards Met | EN12477 EN 420 Dexterity |
UNSPSC Code | 46181540 |