R51.33
Ex VAT
R59.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These general handling gloves are breathable and allow for continued hand dexterity. Ideal for checking and handling stock, these gloves are suitable for minimum risk working environments.
Features and Benefits
• Standard 100% cotton drill for user comfort
• Knitted wrists to ensure a secure fit
• Lightweight and comfortable for prolonged use
Standards
• CE Category I
Notes
• Uncoated lining
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Uncoated |
Colour | White |
EAN | 5036140210387 |
Liner Material | Cotton |
Size | 9 |
UNSPSC Code | 46181504 |