SKU:
TFF9611245K
MPN:
TFF9611245K
R34.22
Ex VAT
R39.35
Inc VAT
Product Details
Product Specification
Product Documents
These tough, hard-wearing gloves feature a criss-cross PVC texture to deliver excellent grip in both wet and dry settings.
Features and Benefits
• Knit wrist cuff for a secure fit that prevents dirt from getting into the glove
• Knitted liner for flexibility and user comfort
• PVC coating covers the entire palm and fingers for an excellent grip
Standards
• CE Category II
• EN 388:2003 1.1.3.1.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | PVC |
Colour | Orange |
EAN | 5036140396500 |
EN388 | EN388: 2003 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Size | 10 |
UNSPSC Code | 53102504 |