SKU:
HAL9611232E
MPN:
9611232E
R105.11
Ex VAT
R120.88
Inc VAT
Product Details
Product Specification
Product Documents
These 18 Gauge PU Coated Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these 18 gauge liner, PU coated palm gloves are designed to offer protection and comfort when handling greasy or oily components.
Features and Benefits
• 18 gauge liner provides comfort and durability
• Polyurethane (PU) coated palm allows excellent grip of dry and slightly damp components
• Elasticated cuffs keep the gloves firmly in place whilst also preventing dirt and debris from ingressing
• Touchscreen compatible meaning there is no need to take the gloves off when operating phones, tablets or other touchscreen devices
• Available in a vast array of sizes to ensure you find the right size for you
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1.X
• EN 420:2003+A1:2009
• 3121X
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Colour | Black Grey |
EAN | 5036140491236 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
Size | 10 |
UNSPSC Code | 53102504 |