SKU:
HAL9616409L
MPN:
9616409L
R34.22
Ex VAT
R39.35
Inc VAT
Product Details
Product Specification
Product Documents
These PU Coated Nylon Lined Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These nylon-lined gloves are polyurethane coated on the palm and offer dexterity and comfort when handling an array of components. Available in a wide range of sizes and colours to suit your exact needs.
Features and Benefits
• 13 gauge seamless nylon liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palms ensure great dexterity even when dry or slightly damp
• Knitted wrists prevent the ingress of dirt and debris
• Colour-coded binding for easy size identification
• Available in white, grey, or black to suit your preferences
• Available in a wide range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.4.1.X.
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Colour | White |
EAN | 5036140492400 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 8 |
UNSPSC Code | 53102504 |