noscriptHalo Mechanical Hazard Gloves, Grey/White, Nylon Liner, Nitrile Coating, EN388: 2016, 3, 1, 3, 2, X, Size 8 9616403C | Cromwell Tools
logo

Halo

Mechanical Hazard Gloves, Grey/White, Nylon Liner, Nitrile Coating, EN388: 2016, 3, 1, 3, 2, X, Size 8

SKU:

HAL9616403C

MPN:

9616403C

R58.67

Ex VAT

R67.47

Inc VAT

IN STOCK (50+)

    Product Details

    These Protective Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These nylon-lined nitrile gloves are designed for handling small parts in oily and greasy environments. Ideal for automotive work, these gloves allow for a high level of dexterity and comfort during prolonged wear.


    Features and Benefits
    • 13 gauge nylon liner bolsters comfort when wearing
    • Nitrile foam palm coating is designed to aid grip when handling oily components
    • Knitted lightweight glove and wrist cuff for secure ease of wear
    • Ergonomically shaped glove for improved dexterity and flexibility
    • Available in a wide range of sizes to suit your needs


    Standards Met
    • Halo® products are BSI tested
    • EN 388:2016 3.1.3.2.X
    • EN 420:2003 + A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nitrile

    Colour

    Grey White

    EAN

    5036140492349

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    2

    EN388 Tear

    3

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    Size

    8

    UNSPSC Code

    53102504