SKU:
HAL9611230B
MPN:
9611230B
R127.11
Ex VAT
R146.18
Inc VAT
Product Details
Product Specification
Product Documents
These 18 Gauge Sandy Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these 18 gauge gloves are designed to offer you protection when working, as well as being comfortable even with sustained wear. Finished with a sandy nitrile coated palm to bolster grip.
Features and Benefits
• 18 gauge liner offers comfort as well as dexterity
• Sandy nitrile coated palm ensures excellent range of movement and grip when handling oily and greasy products
• Elasticated cuffs hold the gloves in place when in use and also prevent dirt and debris from ingressing
• Available in a range of sizes to ensure you find the right fit
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1.X (plus add shield)
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Sandy Nitrile |
Colour | Black Grey |
EAN | 5036140491083 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
Size | 7 |
UNSPSC Code | 53102504 |