SKU:
TFF9613780K
R68.44
Ex VAT
R78.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fully coated nitrile gloves for all-round protection. The gloves have added surface to provide extra grip during application.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Black |
EAN | 5036140210905 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Interlock Cotton |
Size | 10 |
UNSPSC Code | 53102504 |