noscriptTuffsafe Mechanical Hazard Gloves, Black, Interlock Cotton Liner, Nitrile Coating, 4, 1, 1, 1, Size 8 | Cromwell Tools
logo

Tuffsafe

Mechanical Hazard Gloves, Black, Interlock Cotton Liner, Nitrile Coating, 4, 1, 1, 1, Size 8

SKU:

TFF9613740K

R68.44

Ex VAT

R78.71

Inc VAT

OUT OF STOCK

    Product Details

    Fully coated nitrile gloves for all-round protection. The gloves have added surface to provide extra grip during application.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Nitrile

    Colour

    Black

    EAN

    5036140210882

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Puncture

    1

    EN388 Tear

    1

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Interlock Cotton

    Size

    8

    UNSPSC Code

    53102504