SKU:
HAL9612212A
MPN:
9612212A
R1595.00
Ex VAT
R1834.25
Inc VAT
Product Details
Product Specification
Product Documents
These Cut B PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these 13 gauge cut B lined gloves with a polyurethane (PU) palm coating are designed to keep you safe when handling potentially sharp or harmful objects and materials.
Features and Benefits
• 13 gauge cut B liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palms allow you to efficiently grasp dry, damp, greasy and oily components with ease
• Boasting a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs prevents the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.B
• EN 407:20014 X1XXXX
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140491465 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Nylon Spandex |
Pack Quantity | 12 Pairs |
Size | 6 |
UNSPSC Code | 46181536 |