noscriptHalo Cut Resistant Gloves, 13 Gauge Cut D, Size 8, Green & Grey, Nylon-PU Palm, EN388: 2016 9614872C | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 13 Gauge Cut D, Size 8, Green & Grey, Nylon-PU Palm, EN388: 2016

SKU:

HAL9614872C

MPN:

9614872C

R151.56

Ex VAT

R174.29

Inc VAT

IN STOCK (50+)

    Product Details

    These Nylon PU Palm Coated Cut D Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Designed for superior protection against cutting injuries, these nylon polyurethane palm-coated gloves offer comfort and safety in use. Available in a wide range of sizes to ensure that everyone is protected.


    Features and Benefits
    • Cut D-resistant liner allows for excellent dexterity and protection as well as comfort
    • Nylon polyurethane (PU) coated palms allow you to confidently grip dry, damp, oily, and greasy components
    • Elasticated knit wrist makes sure the gloves stay in position as well as preventing the ingress of dirt and debris
    • Nylon polyurethane coating also covers the cuff to protect the arterial areas for enhanced safety
    • Available in a variety of sizes to ensure you find the correct sized product for your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.D
    • EN 407:2004 X1XXXX
    • EN 420:2003 + A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Nylon-PU

    Coating Coverage

    Palm

    Colour

    Green Grey

    EAN

    5036140492288

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    D

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    8

    UNSPSC Code

    46181536