noscriptHalo Cut Resistant Gloves, 18 Gauge Cut F, Size 7, Black & Grey, Nitrile Palm, EN388: 2016 9611206B | Cromwell Tools
logo

Halo

Cut Resistant Gloves, 18 Gauge Cut F, Size 7, Black & Grey, Nitrile Palm, EN388: 2016

SKU:

HAL9611206B

MPN:

9611206B

R451.00

Ex VAT

R518.65

Inc VAT

IN STOCK (50+)

    Product Details

    These Cut F Sandy Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Available in a wide range of sizes, these 18 gauge cut F liner gloves possess a sandy nitrile palm coating for excellent grip when handling oily or greasy components as well as protecting against cutting injuries.


    Features and Benefits
    • 18 gauge cut F resistant liner allows for excellent dexterity and protection as well as comfort
    • Sandy nitrile coated palm allows for excellent grip even when handling great or oily components
    • The HPPE cut resistant material protects against cutting injuries
    • Elasticated cuffs protect against the ingress of dirt and debris
    • Touchscreen compatible so you do not have to remove the glove when operating phones, tablets and other touchscreen devices
    • Additional thumb crotch protection
    • Design ensures optimum dexterity, conformability and comfortability
    • Available in various sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 388:2016 4.X.4.2.F
    • EN 420:2003+A1:2009


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Coating

    Sandy Nitrile

    Coating Coverage

    Palm

    Colour

    Black/Grey

    EAN

    5036140490727

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    F

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    HPPE

    Size

    7

    UNSPSC Code

    46181536