SKU:
HAL9611202F
MPN:
9611202F
R200.44
Ex VAT
R230.51
Inc VAT
Product Details
Product Specification
Product Documents
These Cut B Nitrile Coated Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in an array of sizes, these cut resistant gloves allow for superior dexterity and range of movement whilst also protecting against cutting injuries.
Features and Benefits
• 18 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
• Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs help to prevent against the ingress of dirt and debris into the gloves
• Design ensures optimum dexterity, conformability and comfortability
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4X42B
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Grey |
EAN | 5036140490642 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
Size | 11 |
UNSPSC Code | 46181536 |