SKU:
TFF9614861B
R111.73
Ex VAT
R128.49
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Orange back gloves construction with a polyurethane palm coating on a cut resistant 13 gauge HPPE (High Performance Polyethylene) liner.
Features and Benefits
• Colour coded orange to indicate medium protection level
Typical Applications
• Handling dry components that could produce a cut risk
Standards
• CAT II
• EN388 4.3.4.3.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey Orange |
EAN | 5036140391864 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 7 |
UNSPSC Code | 46181536 |