SKU:
HAL9628239F
MPN:
9628239F
R200.44
Ex VAT
R230.51
Inc VAT
Product Details
Product Specification
Product Documents
These Type 5 and 6 Tyvek® 200 White Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Constructed from durable Tyvek® 200 fabric, these hooded white coveralls offer type 5/6 barrier protection against chemical splash. Made to support user wearability, these coveralls are soft to the touch and allow air to circulate for user comfort during prolonged use.
Features and Benefits
• Soft to the touch and breathable for user comfort
• Tyvek® 200 fabric is highly durable to ensure product longevity
• Elasticated face, wrists, waist, and ankles for secure wear
• Zip-up closure allows for easy donning and doffing and a secure fit
• 2-piece hood ensures protection regardless of the head's angle
• Yellow external seams for easy visual identification
• Available in an array of sizes to ensure all are protected
Standards
• Halo® products are BSI tested
• EN 1073-2 (Protection against radioactive contamination)
• EN 1149-1 (Antistatic treatment on the outside)
• CAT III, Type 5/6
• Puncture - class 1 only
• Resistance to ignition - not tested
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
Fabric Weight | 180gsm |
Material | Tyvek® 200 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Tyvek® |
Size | 3XL |
Standards Met | EN1073-2 EN 1149-1 |
UNSPSC Code | 42131605 |