R127.11
Ex VAT
R146.18
Inc VAT
Product Details
Product Specification
Product Documents
These SMS Type 5 and 6 Disposable Hooded Coveralls from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured from breathable, non-woven fabric, the type 5/6 hooded coveralls from the Halo® PPE range offer resistance against liquid particles to EN 13034 Type 6 standards and protection against solid particles to EN 13982-1 Type 5 standards.
The long sleeves and elasticated hood provide optimum coverage to the head, neck and arm areas to limit exposure, while elasticated cuffs, ankles and back allow for a comfortable fit and unrestricted movement during prolonged wear.
Features and Benefits
• Breathable SMS non-woven fabric provides wearer comfort in warmer settings
• Inside stitching provides a durable protective garment
• Elasticated cuffs, back and ankles allow for comfortable and secure wear
• One-way zip closure with a 1-ply storm flap allows for easy and secure fitting
• Elasticated hood protects exposed neck areas
• Available in a wide range of sizes from small to 4XL to suit a diverse team
• Available in blue or white to suit your requirements
Standards
• Halo® products are BSI tested
• EN 13034 (Type 6)
• EN 13982-1 (Type 5)
• CE Type 5 & 6
• CAT III
Notes
• Coveralls only, cover shoes and gloves supplied separately
Attribute | Value |
---|---|
Brand | Halo |
Chest Size | 48 - 50in. |
Closure Type | Zipper |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 5036140487017 |
Fabric Weight | 55 |
Material | SMS Nonwoven Fabric |
Product Type | Coverall |
Protection Type | Type 5/6 |
Size | XL |
Standards Met | CAT III CE Type 5 & 6 EN13034 (Type 6) EN13982-1 (Type 5) |
UNSPSC Code | 42131605 |