SKU:
TFF9601140K
MPN:
9212 CLEAR
R121.00
Ex VAT
R139.15
Inc VAT
Product Details
Product Specification
Product Documents
The ultra-lightweight Pacific™ series of safety spectacles from Tuffsafe® offer low energy impact protection. The frameless design reduces the weight on touchpoints on the face, while the user also benefits from extra side protection courtesy of the wrap-around arms.
Features and Benefits
• Rubber end tips and nose bridge offer enhanced user comfort
• UV protection for outdoor work
• Class 1 optical quality for distortion-free continuous use
• Wide-angle lens is anti-mist treated on both sides for improved visibility
Standards
• EN166 1F
• EN166 F CE - Frame marking
• 2C-1.2 F CE - Lens marking
Notes
• Not designed to fit over prescription glasses
• low energy impact protection = medium in AUS/NZ
Attribute | Value |
---|---|
Brand | Tuffsafe |
EAN | 5036140243088 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 9212 CLEAR |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Pacific |
UNSPSC Code | 46181802 |