SKU:
KEN9608140K
R754.11
Ex VAT
R867.23
Inc VAT
Product Details
Product Specification
Product Documents
The Tiger Scratch safety goggles from Kennedy® feature built-in brow and cheek protection for excellent coverage. The soft and flexible PVC frame is adaptable to all face shapes to provide an excellent seal against splash and particulate.
Features and Benefits
• Lens provides UV protection
• Frame protects against liquid droplets and/or splashes
• The wide elastic headband delivers a secure and comfortable fit with reduced pressure points
• The one-piece lens is scratch-resistant and anti-mist for clear vision regardless of the environment
• The polycarbonate lens provides medium energy impact protection and is resistant to molten metals and hot solids
• The frame has an indirect ventilation system to prevent user discomfort
• The lens is replaceable to prolong the life of the goggles
Standards
• EN166 B
• EN170
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140015999 |
ECLASS Code | 40019120 |
Frame Colour | Black |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
Resistance Features | Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Tiger |
Standards Met | EN166.B. EN170 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |