SKU:
SSF9601560K
MPN:
SSF9601560K
R49.50
Ex VAT
R56.92
Inc VAT
Product Details
Product Specification
Product Documents
These stylish wrap-around safety spectacles offer excellent all-round protection for the eyes and face. The frameless design utilises polycarbonate material to deliver a comfortable and lightweight product that encourages wide use among staff.
Features and Benefits
• Half frame design allows a good fit and offers excellent coverage
• Offers excellent impact protection
• UV protective clear lens for outdoor wear
Typical Applications
• Dust
• Indoor
• Outdoor
Standards
• EN 166 1F
• EN 170
Notes
• Not suitable for use over prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140329720 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 4VCH1 |
Resistance Features | Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |