SKU:
SSF9601540K
MPN:
SSF9601540K
R47.30
Ex VAT
R54.39
Inc VAT
Product Details
Product Specification
Product Documents
Clear, Frameless, Safety Glasses fit to face securely and offer excellent vision coverage.
Features and Benefits
• Wraparound polycarbonate lens for comfortable fit
• Clear frame and sidearms for improved view
• UV protection
• 0.5kg lightweight frame allowing comfort for prolonged wear
Typical Applications
• Impact resistant
• High temperature resistant
• Dust
Standards
• EN166 1FT
Notes
• Weight: 0.5kg
• Dimensions: 18 × 10 × 12 cm
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140329713 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 4EY97 |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |