SKU:
SSF9601520K
MPN:
9156W
R51.33
Ex VAT
R59.03
Inc VAT
Product Details
Product Specification
Product Documents
For those who need prescription glasses, these safety over spectacles are ideal. Delivering brow and temple protection, the polycarbonate lenses are lightweight and can be worn over most standard prescription glasses.
Features and Benefits
• Gives grade F impact protection for the eyes, brow, and temples
• An affordable option for visitor safety glasses
• Clear lenses to maintain a good standard of vision
Standards
• EN 166 1F CE
• EN 166 2C-1.2 1F CE
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140329706 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 9156W |
Resistance Features | Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |