R618.44
Ex VAT
R711.21
Inc VAT
Product Details
Product Specification
Product Documents
These Cargo Shorts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
For warmer weather, cargo shorts are the ideal clothing to keep you comfortable during the working day. Designed for durability and convenience, these shorts have eight pockets for storage and seven belt loops to keep your belt comfortably in place.
Features and Benefits
• Part elasticated waistband for comfort when wearing and a secure fit
• Manufactured from a polycotton blend for resilience and product longevity
• Non-scratch button and YKK brass zip for bolstered comfort and a firm fit
• 7 belt loops allow you to attach your desired belt for a more secure fit
• 2 front, 2 back and 4 side pockets provide ample storage space for your personal effects
• Available in either black or navy blue in a range of sizes from waist 30in. to 44in. to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140486010 |
Fabric Weight | 245g/m² |
Gender | Unisex |
Material | Polycotton |
Type | Cargo Shorts |
UNSPSC Code | 53101502 |
Waist Size | 30 |