noscriptHalo Womens Work Trousers, Black, Size 20, Long Fit, 33" Leg 9626592H | Cromwell Tools
logo

Halo

Womens Work Trousers, Black, Size 20, Long Fit, 33" Leg

SKU:

HAL9626592H

MPN:

9626592H

R634.33

Ex VAT

R729.48

Inc VAT

IN STOCK (18)

    Product Details

    These Women's Classic Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These women's classic trousers from the Halo® workwear range were designed by a diverse team with comfort and practicality in mind. Inclusive sizing in both black and navy ensures there's something here for everyone.


    Features and Benefits
    • Part elasticated waistband for a secure fit
    • Manufactured from a polycotton blend which is highly durable and ensures product longevity
    • Triple stitched for bolstered durability
    • YKK brass zip is resilient and effectively fastens the trousers
    • 7 belt loops to allow you to further secure the trousers if needed (belt sold separately)
    • 2 front and 2 back pockets to ensure you have ample storage for personal effects
    • Available in black or navy from size 8 to 20, with either a regular or long leg length to ensure you find the perfect fit


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140486782

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Long

    Gender

    Women

    Leg Length

    33in.

    Material

    Cotton Polyester

    Product Type

    Work Trousers

    Size

    20

    UNSPSC Code

    53101500