noscriptHalo Womens Cargo Trousers, Navy Blue, Size 10, Regular Fit, 31" Leg 9626477C | Cromwell Tools
logo

Halo

Womens Cargo Trousers, Navy Blue, Size 10, Regular Fit, 31" Leg

SKU:

HAL9626477C

MPN:

9626477C

R737.00

Ex VAT

R847.55

Inc VAT

IN STOCK (41)

    Product Details

    These Women's Cargo Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. Designed by a diverse team, these women's cargo trousers are made to be practical and comfortable for all-day wear. Six pockets provide plenty of storage, while the knee pad pockets allow for easy wearer customisation. Available with a wide range of sizing options, there's something to suit everyone in the Halo® workwear range.


    Features and Benefits
    • Part elastic waistband secures the trousers around the waist for a better, more comfortable fit
    • Manufactured from a polycotton blend for product longevity and resilience
    • Triple stitched seams for bolstered durability
    • Zip and button for a secure closure
    • Bottom-loading knee pad pockets for added protection and comfort when kneeling
    • Each pair of trousers possess 6 pockets to provide ample storage for personal effects
    • Available in either black or navy blue in sizes 8 to 20 to suit your needs


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Navy Blue

    EAN

    5036140485969

    ECLASS Code

    40019090

    Fabric Weight

    245g/m²

    Fit

    Regular

    Gender

    Women

    Leg Length

    31in.

    Material

    Cotton Polyester

    Product Type

    Work Trousers

    Size

    10

    UNSPSC Code

    53101500