SKU:
HAL9614200B
MPN:
PFNB244-M
R341.00
Ex VAT
R392.15
Inc VAT
Product Details
Product Specification
Product Documents
These 8.6G Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Textured diamond grip fingertips and palms offer excellent extra grip, even when working with oils or liquids.
Available in a range of sizes to suit your needs. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust.
Features and Benefits
•Seamless design improves wearer comfort and reduces irritation
•Manufactured from 8.6 gram heavyweight nitrile which is highly durable
•Ambidextrous design makes for easy donning as needed
•Textured diamond grip offers excellent grip
•A great alternative for those who are allergic to latex
•Supplied in boxes of 50
•Available in an array of sizes to ensure you find the right product for your needs
Standards
• Halo® products are batch-tested by the BSI
• EN ISO 374-1:2016 Type B JKPT
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Halo |
Colour | Black |
EAN | 5036140490505 |
ECLASS Code | 40011201 |
Material | Nitrile |
Pack Quantity | 50 |
Powder Style | Powder Free |
Size | M |
Standards Met | EN374-5:2016 (Virus) EN ISO 374-1:2016 |
Surface Finish | Textured |
Thickness | 10mil |
UNSPSC Code | 53103201 |