R159.44
Ex VAT
R183.36
Inc VAT
Product Details
Product Specification
Product Documents
Textured natural rubber latex single-use gloves. Available powdered or powder free.
Features and Benefits
• Finger hugging latex provides maximum dexterity, sensitivity and comfort
• Made from 100% natural rubber latex with textured fingers for extra grip
• Ambidextrous with rolled cuff for added strength when fitting or removing
• Chemical resistant gloves for reducing the exposure of hands to hazardous materials
Typical Applications
• Chemical industry
• Medical use
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Tuffsafe |
Colour | Natural |
EAN | 5036140015586 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Latex |
Pack Quantity | 100 |
Powder Style | Powdered |
Size | S |
Surface Finish | Textured Fingertips |
Thickness | 0.12mil |
UNSPSC Code | 53103201 |