SKU:
SSF9584040K
MPN:
SSED29
R134.44
Ex VAT
R154.61
Inc VAT
Product Details
Product Specification
Product Documents
These headband ear defenders are lightweight and adjustable for excellent user comfort. The foam-padded cups offer an excellent seal with minimal pressure on the ear area, while the reinforced headband allows for a secure and comfortable fit for prolonged use.
Features and Benefits
• Flexible headband reduces the risk of ear fatigue during prolonged use
• ABS cups for a durable product suitable for industrial settings
• Surface-washable for hygiene
Standards
• CE 2797
• EN352-1:2002
Notes
• No communication features
• Unisex
Attribute | Value |
---|---|
Brand | Sitesafe |
Cup Colour | Yellow |
EAN | 5036140253605 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | SSED29 |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |