R497.44
Ex VAT
R572.06
Inc VAT
Product Details
Product Specification
Product Documents
These comfortable knee pads are ideal for use in a wide range of applications. Quick and easy to fit, the surface of each pad is non-slip for safety, while a fixed foam cushion supports the knees and absorbs impact to prevent injury.
Features and Benefits
• Quick release hook & loop fastening for easy donning and doffing
• Flexible elastic straps prevent binding and discomfort behind the knee
• Non-marring face protects surfaces from marking during work
• Easy purchase one-size-fits-all
Notes
• 235mm x 185mm
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black White |
EAN | 5036140026971 |
ECLASS Code | 40019113 |
Number of Straps | Dual |
Overall Material | Foam |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |