SKU:
SSF9638166K
MPN:
SSF9638166K
R909.33
Ex VAT
R1045.73
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These metal-free safety trainers are lightweight and comfortable. The flexible polyurethane sole delivers excellent support and absorbs impact during a long working day. While the slip-resistant outer keeps you safely on your feet in wet and oily conditions.
Features and Benefits
• Polyurethane sole absorbs impact to protect the joints from discomfort and injury
• Breathable suede leather upper keeps feet cool and comfortable
• 200J composite toe cap keeps feet safe from impact and crushing injuries
• Composite midsole prevents puncture injuries
• Full-length footbed for maximum comfort
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140333178 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 6 |
Shoe Style | Skater |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |