SKU:
HAL9630152C
MPN:
9630152C
R2070.44
Ex VAT
R2381.01
Inc VAT
Product Details
Product Specification
Product Documents
These Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These comfortable safety trainers keep the feet cool during extended wear. The composite toe cap and midsole protect the feet against impact and piercing injuries, while the rubber outsole and energy-absorbing heel prevent fatigue in both the feet and joints.
Features and Benefits
• High comfort footbed supports the foot when on your feet and keeps feet cool
• Manufactured from resilient materials ensuring product longevity
• Composite toe cap provides impact protection up to 200J for durability and safety
• Black fabric and TPU upper compliments most uniforms
• Ethylene-vinyl acetate (EVA) sole material possesses shock absorption and anti-static properties
• Aramid fibre non-metal midsole is lightweight, and strong, protecting against sharp injuries
• Energy-absorbing heel protects the hips and feet from fatigue
• Unisex design for inclusive wear for everyone
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140483842 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Shock Absorption |
Safety Classification | S3 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Fabric |
Vegan | No |
Wide Fitting | No |